Menu Search
Resistors - Single Dynamic Braking Resistor, 100 Ohms 2800W 480V

EATON #DBR-R100-W2800

Dynamic Braking Resistor, 100 Ohms 2800W 480V

SKU #78668588067
Manufacturer Series: DBR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Power Rating: 2800W
Nominal Resistance: 100 Ohms
Voltage: 480V
Size - Body: 5.00 in. (127mm) Height x 19.00 in. (482mm) Width x 13.00 in. (330mm) Depth

Additional Info: Minimum Ohms: 36, Drive Hp (CT/IH): 5, 5 Hp at 575V