Menu Search
Resistors - Single Dynamic Braking Resistor, 1.5 Ohms 45000W 230V

EATON #DBR-R1D5-W045K

Dynamic Braking Resistor, 1.5 Ohms 45000W 230V

SKU #78668588126
Manufacturer Series: DBR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Power Rating: 45000W
Nominal Resistance: 1.5 Ohms
Voltage: 230V
Size - Body: 32.00 in. (812mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth

Additional Info: Minimum Ohms: 1.4, Drive Hp (CT/IH): 75, 300 Hp at 480V