Menu Search
Search
IOTA #ITS-50R

Automatic Transfer Switch, 50A, 120/240V 1PH, Time Delay Bypass Switch, 2P, Time Delay Control

SKU # 78879592003
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Transfer Switch
Rating - Amps: 50A
Rating - Volts: 120/240V 1 Phase
Application: RV and Marine Installations
Switch Type: Time Delay Bypass Switch
Poles: 2P
Modules: Time Delay Control
Dimensions: WxHxD: 7.5 x 8.5 x 4 in.

IOTA Engineering Transfer Switches provide automatic power switching between two or three separate 120/240 volt AC input sources, including powercords, onboard generators, onboard inverters, or all three. The ITS will sense the presence of available supplies and automatically select the proper one. The ITS can be installed at the electrical entry of the RV on the line side of the main distribution panel, or it can be installed on the load side of the panel between the main panel and a sub panel, allowing switching for either the entire electrical load or only designated circuits.

Additional Info: Max Generator: 12 KW, Case Material: Durable Plastic, Wiring: Bridge