Menu Search
Residential Automatic Transfer - Switches Residential Automatic Transfer Switch 200A Rating
EATON #CHGEN200ATSR

Residential Automatic Transfer Switch 200A Rating

SKU # 78211633737 Manufacturer Series: CHGEN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Residential Automatic Transfer Switch
Rating - Amps: 200A
Rating - Volts: 120/240V 1 Phase
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 16.00x22.00x7.00 in 1152x559x178 mm
Weight: 34 lb. (15.4kg)

Residential Automatic Transfer - Switch: Type - Residential Automatic Transfer Switch; Rating - Amps - 200A; Rating - Volts - 120/240V 1PH; Application - Generator Start-up and Power Transfer; Switch Type - Mechanically Held Contactor; Poles - 2P; Enclosure Rating - NEMA 3R; Size - WxHxD - 16.00x22.00x7.00 in 1152x559x178 mm; Weight - 34.00 lb 15.4 kg; Manufacturer Series - CHGEN