Residential Automatic Transfer Switch 150A Rating

SKU: 78668542305
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Residential Automatic Transfer Switch
Rating - Amps: 150A
Rating - Volts: 120/240V
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Disconnect: Service Entrance Disconnect
Dimensions: WxHxD: 14.46 x 29.2 x 5.32 in. (367 x 741 x 135mm)
Weight: 45 lb. (20.4kg)
Manufacturer Series: EGS
Residential Automatic Transfer - Switches: Type - Residential Automatic Transfer Switch; Rating - Amps - 150A; Rating - Volts - 120/240V; Application - Generator Start-up & Power Transfer; Switch Type - Mechanically Held Contactor; Poles - 2P; Enclosure Rating - NEMA 3R; Disconnect - Service Entrance Disconnect; Size - WxHxD - 14.46x29.20x5.32 in (367x741x135 mm); Weight - 45.00 lb (20.4 kg); Manufacturer Series - EGS