Residential Automatic Transfer Switch 100A Rating

SKU: 78668521068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Residential Automatic Transfer Switch
Rating - Amps: 100A
Rating - Volts: 120/240V 1 Phase
Poles: 2P
Automatic Transfer Switches are critical components of any emergency or standby power system. Transfer switches are reliable, rugged, versatile and compact assemblies for transferring essential loads and electrical distribution systems from one power source to another.
Additional Info: Frequency: 60 Hz