Menu Search
Residential Automatic Transfer - Switches Residential Automatic Transfer Switch 100A Rating
EATON #CHGEN100ATSRSE

Residential Automatic Transfer Switch 100A Rating

SKU # 78211610416 Manufacturer Series: CHGEN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Residential Automatic Transfer Switch
Rating - Amps: 100A
Rating - Volts: 120/240V 1 Phase
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 14.46 x 29.2 x 5.35 in. (367 x 740 x 136mm)
Weight: 35 lb. (15.9kg)

Residential Automatic Transfer - Switch: Type - Residential Automatic Transfer Switch; Rating - Amps - 100A; Rating - Volts - 120/240V 1PH; Application - Generator Start-up and Power Transfer; Switch Type - Mechanically Held Contactor; Poles - 2P; Enclosure Rating - NEMA 3R; Size - WxHxD - 14.46x29.20x5.35 in 367x740x136 mm; Weight - 35.00 lb 15.9 kg; Additional Information - Application: Air-cooled Generators. Service Entrance Model; Manufacturer Series - CHGEN