The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #EGSX50L12

Residential Automatic Transfer Switch 50A

SKU # 78668555451 Manufacturer Series: EGS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Residential Automatic Transfer Switch
Rating - Amps: 50A
Rating - Volts: 120/240V 1 Phase
Circuits: 12 cct
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 1
Dimensions: WxHxD: 14.25 x 21 x 4 in. (362 x 533 x 102mm)
Weight: 25 lb. (11.3kg)