Menu Search

EATON #EGS50L12R

Residential Automatic Transfer Switch 50A

SKU: 78668521154
Manufacturer Series: EGS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Residential Automatic Transfer Switch
Rating - Amps: 50A
Rating - Volts: 120/240V 1 Phase
Circuits: 10 cct
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 14.25 x 21 x 6 in. (362 x 533 x 152mm)
Weight: 29 lb. (13.2kg)
Description
Residential Automatic Transfer - Panel: Type - Residential Automatic Transfer Switch; Rating - Amps - 50A; Rating - Volts - 120/240V 1PH; Circuits - 10 cct; Application - Generator Start-up and Power Transfer; Switch Type - Mechanically Held Contactor; Poles - 2P; Enclosure Rating - NEMA 3R; Size - WxHxD - 14.25x21.00x6.00 in 362x533x152 mm; Weight - 29.00 lb 13.2 kg; Manufacturer Series - EGS