Menu Search

EATON #EGS100L24R

Residential Automatic Transfer Switch 50A

SKU: 78668521171
Manufacturer Series: EGS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Residential Automatic Transfer Switch
Rating - Amps: 50A
Rating - Volts: 120/240V 1 Phase
Circuits: 24 cct
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 29.33 x 14.46 x 5.32 in. (745 x 367 x 135mm)
Weight: 38 lb. (17.3kg)
Description
Residential Automatic Transfer - Panels: Type - Residential Automatic Transfer Switch; Rating - Amps - 50A; Rating - Volts - 120/240V 1PH; Circuits - 24 cct; Application - Generator Start-up & Power Transfer; Switch Type - Mechanically Held Contactor; Poles - 2P; Enclosure Rating - NEMA 3R; Size - WxHxD - 29.33x14.46x5.32 in (745x367x135 mm); Weight - 38.00 lb (17.3 kg); Manufacturer Series - EGS