Menu Search
Residential Automatic Transfer - Panels Automatic Transfer Switch 100A
EATON #EGS100A

Automatic Transfer Switch 100A

SKU # 78668542308
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Automatic Transfer Switch
Rating - Amps: 100A
Rating - Volts: 120/240V
Application: RTC-50 Controller
Switch Type: Mechanically Held
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 16.87 x 14.46 x 5.32 in. (428 x 367 x 135mm)

Residential Automatic Transfer - Panel: Type - Automatic Transfer Switch; Rating - Amps - 100A; Rating - Volts - 120/240V; Application - RTC-50 Controller; Switch Type - Mechanically Held; Poles - 2P; Enclosure Rating - NEMA 3R; Size - WxHxD - 16.87x14.46x5.32 in. (428x367x135 mm); Additional Information - Mount: Surface