Menu Search
Search
FLUKE #FUSE-3A/600VBLSTR

Fuse, 600VAC, 3A, Fast Acting, Use With: Multimeter

SKU # 09596901268
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse
Rating - Volts: 600V AC
Rating - Amps: 3A
Characteristics: Fast Acting
Use With: Multimeter