Menu Search
Search
FLUKE #FP400

Amprobe Cartridge Fuse, 600V, 10A, Fast Blow, Ceramic

SKU # 09596908525
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cartridge Fuse
Rating - Volts: 600V
Rating - Amps: 10A
Characteristics: Fast Blow
Construction: Ceramic
Dimensions: 6.30 mm Dia x 25.00 mm L
Use With: AM500 and AM510 Digital Multimeter