Menu Search
Search
FLUKE #FP700

Amprobe Cartridge Fuse, 1500V, 2A, Ceramic

SKU # 09596934827
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cartridge Fuse
Rating - Volts: 1500V
Rating - Amps: 2A
Construction: Ceramic
Dimensions: 8.00 mm Dia x 65.00 mm L
Use With: HD110C and HD160C Multimeter