Menu Search
Search
FLUKE #FP100

Amprobe Cartridge Fuse, 1000V, 10A, Ceramic

SKU # 09596902861
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cartridge Fuse
Rating - Volts: 1000V
Rating - Amps: 10A
Construction: Ceramic
Dimensions: 10.00 mm Dia x 38.00 mm L
Use With: 33XRA, 34XRA and 38XRA Digital Multimeter