Menu Search

FEDERAL SIGNAL #K8285237A

Replacement Flasher 20-22W Incandescent 24-36V DC 70 fpm

SKU: 78297911480
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Replacement Flasher
Signal Type: Flashing Light
Signal Model: MSL & 141
Lamp Watts: 20-22W
Lamp Type: Incandescent
Voltage: 24-36V DC
FPM: 70 fpm
Description
Replacement Flashers: Type - Replacement Flasher; Signal Type - Flashing Light; Signal Model - MSL & 141; Lamp Watts - 20-22W; Lamp Type - Incandescent; Voltage - 24-36V DC; FPM - 70 fpm