Menu Search
OMNIPURE #K2328JJ

6 in. Water Filter, 1/4 NPT, 9.5 cu. in.

SKU # 43765998996 Manufacturer Series: K Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Water Filter, 1/4 NPT
Nominal Filtration: 9.5 cu. in.
Length: 6 in.
Service Life: 1000 gal.

Granular media, granular activated carbon. 20x50 Mesh. Taste, odor, and chlorine reduction. Pre RO. Class 1 filtration media. Maximum one-year service life. Diameter: 2 in.

Additional Info: Diameter: 2 in.