Menu Search
Replacement Cords and Connectors Cord, Power, Fan, Std Cord W/AC Plug, 45 deg., 24 in., 125/250V
ORION FANS #C4524P

Cord, Power, Fan, Std Cord W/AC Plug, 45 deg., 24 in., 125/250V

SKU # 40308498985
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fan Cord
Voltage: 125/250V AC
Fan Connector: C45, Blunt Cut End, AC Plug
Termination Type: C45, Blunt Cut End, AC Plug
Current Draw: 10A
Electrical Rating: 10A, 125/250VAC
Length: 24 in. Lead
For Use With: For Use with Terminal-type Fans

Cord, Power; For Use W/Terminal-type Fans; Standard Cord W/AC Plug; Connector Angle: 45°; Connector Type: Blunt Cut, C45; Length: 24 in.; 125/250V; 10A; Black

  • For Use with Terminal-type Fans

Additional Info: Lead Length: 24 in.