Menu Search
Renewal Coils Solenoid/Shoe Brake Magnet Coil 5.50 in.

EATON #9-585-19

Solenoid/Shoe Brake Magnet Coil 5.50 in.

SKU #78211358493
Manufacturer Series: 511
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Solenoid/Shoe Brake Magnet Coil
Break Size/Torque: 5.50 in.
Voltage: 550V, 60Hz

Additional Info: Renewal Part