Menu Search
Renewal Coils Shoe Break Magnet Coil 7.00 in./85-110lb
EATON #9-941-3

Shoe Break Magnet Coil 7.00 in./85-110lb

SKU # 78211328908 Manufacturer Series: 511
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shoe Break Magnet Coil
Break Size/​Torque: 7.00 in./85-110lb
Voltage: 440V, 50Hz

Industrial Duty Solenoid Operated shoe brakes are electrically released and spring actuated providing fail-safe operation. The retarding torque developed is directly proportional to the spring pressure. All solenoid operated brakes offer a high friction material that maintains high head resistance over a wide temperature range. These brakes are designed and recommended for use and mounting only in the floor position.