Menu Search
Renewal Coils Shoe Break Magnet Coil 30.00 in.

EATON #9-1641-8

Shoe Break Magnet Coil 30.00 in.

SKU #78211359003
Manufacturer Series: 505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Shoe Break Magnet Coil
Break Size/Torque: 30.00 in.
Voltage: 230V DC

Renewal Coils: Type - Shoe Break Magnet Coil; Break Size/Torque - 30.00 in.; Voltage - 230V DC; Additional Information - 275 Hp 1 hr Duty at 230 VDC. 360 Hp 1/2 hr Duty at 230 VDC, Amperage: 1280A; Manufacturer Series - 505

Additional Info: 275 Hp 1 hr Duty at 230 VDC. 360 Hp 1/2 hr Duty at 230 VDC, Amperage: 1280A