Menu Search
Remote Speaker-Amplifier Speaker/Amplifier 100dB 24V DC
FEDERAL SIGNAL #314GC-024

SelecTone Speaker/Amplifier 100dB 24V DC

SKU # 78297920834
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Speaker/Amplifier
Mounting: Surface
Voltage: 24V DC
dB/​10-Ft: 100
Material: Die Cast Aluminum
Housing Rating: NEMA 3R
Dimensions: HxWxD: 13.9 x 10.2 x 9.9 in.

Remote Speaker-Amplifier: Type - Speaker/Amplifier; Mounting - Surface; Voltage - 24V DC; dB/10-Ft - 100; Material - Die-Cast Aluminum; Housing Rating - NEMA 3R; Dimensions - 13.90 in. H x 10.20 in. W x 9.90 in. D; Additional Information - Operating Current: 1.3 A, Standby Current: 0.15 A, Decibels On Axis: 112 at 10 ft, Operating Temperature: -40 to 150 deg F; Manufacturer Series - SelecTone

Additional Info: Operating Current: 1.3 A, Standby Current: 0.15 A, Decibels On Axis: 112 at 10 ft, Operating Temperature: -40 to 150 deg F