Menu Search

WHEELOCK #RPS-2406

Power Supply 24VDC 0.6A

SKU: 78669700377
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Supply
Voltage: 24V DC
Current: 0.6A
Description
Remote Power Supply: Type - Power Supply; Voltage - 24VDC; Current - 0.6A