Menu Search

MAXI-SIGNAL #3000-PS

Strobe Power Supply 250 VDC 0.07A 3015-GLASS Strobe Head

SKU: 78924910109
Manufacturer Series: Power Strobe
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Strobe Power Supply
Voltage: 250V DC
Current: 0.07A
Protection Rating: 10 joules
Use With: 3015-GLASS Strobe Head
Enclosure Material: Steel
Enclosure Size: 8x6x4 in
Description
Remote Power Supply: Type - Strobe Power Supply; Voltage - 250 VDC; Current - 0.07A; Protection Rating - 10 joules; Use With - 3015-GLASS Strobe Head; Enclosure Material - Steel; Enclosure Size - 8x6x4 in; Manufacturer Series - POWER STROBE