THOMAS & BETTS #TBM6H

6 Ton Hydraulic Remote Head C-Shaped

SKU: 78621028019
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Crimper Type: Hydraulic Remote Head
Crimp Force: 6 Ton
Head: C-Shaped
Dies: 6TON-NW-08, 6TON-NW-09 (not included)
Terminal/Splice Type: Splices
Cable Size: 18-5 Magnet Wire
Length: 13.5 in.
Case: Steel
Operating Pressure: 10,000 psi
Manufacturer Series: Dragon Tooth
Description
Remote Heads: Crimper Type - Hydraulic Remote Head; Crimp Force - 6 Ton; Head - C-Shaped; Dies - 6TON-NW-08, 6TON-NW-09 (not included); Terminal/Splice Type - Splices; Cable Size - 18-5 Magnet Wire; Length - 13.50"; Case - Steel; Operating Pressure - 10,000 psi; Manufacturer Series - Dragon Tooth