Menu Search
THOMAS & BETTS #13100A

Color-Keyed® 14 Ton Hydraulic Remote Head C-Shaped

SKU # 78621078731 Manufacturer Series: 13100A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Hydraulic Remote Head
Crimp Force: 14 Ton
Head: C-Shaped
Dies: 15500 Dies (not included)
Terminal/​Splice Type: Splices, Taps, Terminations, Rods
Cable Size: 8-750 CU, 10-750 AL, 5/8 in. Rods
Length: 11.5 in.
Case: Steel
Operating Pressure: 10,000 psi

Remote Heads: Crimper Type - Hydraulic Remote Head; Crimp Force - 14 Ton; Head - C-Shaped; Dies - 15500 Dies (not included); Terminal/Splice Type - Splices, Taps, Terminations, Rods; Cable Size - 8-750 CU, 10-750 AL, 5/8" Rods; Length - 11.50"; Case - Steel; Operating Pressure - 10,000 psi; Manufacturer Series - 13100A Color-Keyed