Menu Search

PANDUIT #CT-930CH

14 Ton Hydraulic Remote Head C-Shaped

SKU: 07498391483
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Crimper Type: Hydraulic Remote Head
Crimp Force: 14 Ton
Head: C-Shaped
Terminal/Splice Type: Splices, Taps, Terminations
Cable Size: 6-600 AL
Length: 12.25 in.
Case: Steel
Operating Pressure: 10,000 psi
Description
Remote Heads: Crimper Type - Hydraulic Remote Head; Crimp Force - 14 Ton; Head - C-Shaped; Terminal/Splice Type - Splices, Taps, Terminations; Cable Size - 6-600 AL; Length - 12.25 in; Case - Steel; Operating Pressure - 10,000 psi