Menu Search
Remote Heads 12 Ton Hydraulic Remote Head C-Shaped
BURNDY #Y35BH

HYPRESS 12 Ton Hydraulic Remote Head C-Shaped

SKU # 78181040845 Manufacturer Series: Y35BH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Hydraulic Remote Head
Crimp Force: 12 Ton
Head: C-Shaped
Dies: Y35 Dies (not included)
Terminal/​Splice Type: Splices, Taps, Terminations,Tension Sleeves, Rods
Cable Size: 8-750 CU, 6-750 AL, 4-556 ACSR, 1/2-3/4 in. Rods
Length: 9.75 in.
Case: Not Included
Operating Pressure: 10,000 psi

Remote Heads: Crimper Type - Hydraulic Remote Head; Crimp Force - 12 Ton; Head - C-Shaped; Dies - Y35 Dies (not included); Terminal/Splice Type - Splices, Taps, Terminations,Tension Sleeves, Rods; Cable Size - 8-750 CU, 6-750 AL, 4-556 ACSR, 1/2-3/4" Rods; Length - 9.75"; Case - Not Included; Operating Pressure - 10,000 psi; Manufacturer Series - Y35BH HYPRESS