Menu Search
Remote Camera Controller Systems Camera Station Desktop Terminal, 100-240VAC, 315W

AXIS COMMUNICATIONS #0202-850

Camera Station Desktop Terminal, 100-240VAC, 315W

SKU #47001697504
Manufacturer Series: S9001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Camera Station Desktop Terminal
Interface: Keyboard and Mouse
Power: 100-240 VAC, 315W
Use With: S1032 and S1048 Recording Servers

AXIS camera station S9001 is a compact and an easy-to-install desktop terminal for high-definition surveillance. The terminal is preloaded with an AXIS camera station client and all necessary software and it is preconfigured to minimize installation time. AXIS S9001 complements AXIS S1032 or AXIS S1048 rack servers to create a high performing surveillance workstation. The terminal has validated hardware components, such as graphic card and CPUs. The product includes three-year hardware warranty with on-site replacement service. AXIS S9001 supports two monitors for system overview. A keyboard and computer mouse are included.