EATON #D40RPB

Control Relay 240 VAC/250 VDC

SKU: 78211321395
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Control Relay
Voltage: 240V AC / 250V DC
Load Max: 5A
Description
Relays: Type - Control Relay; Voltage - 240 VAC/250 VDC; Load Max - 5A; Additional Information - Pole: 1, Contact Configuration: 1 NC, Pole Color: Yellow
Additional Info: Pole: 1, Contact Configuration: 1 NC, Pole Color: Yellow