Menu Search
Relays Relay Kit, Low Voltage; 5A Load Max; 120V AC
AUTOMATIC TIMING & CONTROL #SPM-120-ABA-100K-T

Relay Kit, Low Voltage; 5A Load Max; 120V AC

SKU # 78885487861 Manufacturer Series: SPM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dual Channel Seal Failure Alarm Relay
Voltage: 120V AC
Load Max: 5A at 120V