Menu Search
Relay and Timer Marking Timing Relay Label Set, 2.00 in. W x 5.00 in. L, 5 Sets, For -2 SPDT, Multi Functions
SIEMENS #3RP1901-0B

Sirius Timing Relay Label Set, 2.00 in. W x 5.00 in. L, 5 Sets, For -2 SPDT, Multi Functions

SKU # 75455441568
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Application: (1) SPDT, Multi Functions
Label Width: 2 in.
Label Length: 5 in.

Marking: Type - Timing Relay; Application - (1) SPDT, Multi Functions; Label Width - 2 in.; Label Length - 5 in.; Manufacturer Series - SIRIUS