Menu Search
Relay and Timer Bases-Sockets General Purpose Relay Socket, 14-Blade DIN Rail or Panel Mount

SQUARE D COMPANY #8501NR45

General Purpose Relay Socket, 14-Blade DIN Rail or Panel Mount

SKU #78590158366
Manufacturer Series: Class 8501 Type N
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay Socket
Socket Configuration: 14-Blade
Poles: 4
Mounting: DIN Rail or Panel
Construction: Standard, Double-Tier
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 14-Blade; Poles - 4; Mounting - DIN Rail or Panel; Construction - Standard, Double-Tier; Terminal Type - Screw; Manufacturer Series - Class 8501 Type N