Menu Search
Relay and Timer Bases-Sockets General Purpose Relay Socket, 8-Pin Octal Socket, DIN Rail or Panel Mounting, Screw Terminals

SIEMENS #3TX7144-1E2

General Purpose Relay Socket, 8-Pin Octal Socket, DIN Rail or Panel Mounting, Screw Terminals

SKU #41916998140
Manufacturer Series: SIMIREL 3TX71
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay Socket
Socket Configuration: 8-Pin Octal
Mounting: DIN Rail or Panel
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 8-Pin Octal; Mounting - DIN Rail or Panel; Terminal Type - Screw; Additional Information - Application: 3TX7112 and 3TX7120 (DPDT); Manufacturer Series - SIMIREL 3TX71

Additional Info: Application: 3TX7112 and 3TX7120 (DPDT)