Menu Search
Relay and Timer Bases-Sockets General Purpose Relay Socket, 8-Pin Octal DIN Rail or Panel Mount

SIEMENS #27E891

General Purpose Relay Socket, 8-Pin Octal DIN Rail or Panel Mount

SKU #75455440431
Manufacturer Series: KRPA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay Socket
Socket Configuration: 8-Pin Octal
Poles: 2
Mounting: DIN Rail or Panel
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 8-Pin Octal; Poles - 2; Mounting - DIN Rail or Panel; Construction - Standard; Terminal Type - Screw; Additional Information - Snaps onto track without tools.; Manufacturer Series - KRPA

Additional Info: Snaps onto track without tools.