SIEMENS #3TX7144-1E5

General Purpose Relay Socket, 14-Pin Socket, DIN Rail or Panel Mounting, Screw Terminals

SKU: 75455476196
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Relay Socket
Socket Configuration: 14-Pin
Mounting: DIN Rail or Panel
Terminal Type: Screw
Manufacturer Series: SIMIREL 3TX71
Description
Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 14-Pin; Mounting - DIN Rail or Panel; Terminal Type - Screw; Additional Information - Application: 3TX7111, 3TX7126 and 3TX7127; Manufacturer Series - SIMIREL 3TX71
Additional Info: Application: 3TX7111, 3TX7126 and 3TX7127