SIEMENS #3TX7144-3D0

General Purpose Relay Socket, 11-Pin Socket, Chassis Mounting, Quick Connect Terminals

SKU: 75455476199
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Relay Socket
Socket Configuration: 11-Pin
Mounting: Chassis
Terminal Type: Quick Connect
Description
Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 11-Pin; Mounting - Chassis; Terminal Type - Quick Connect; Additional Information - With Mounting Tabs
Additional Info: With Mounting Tabs