Menu Search
Relay and Timer Bases-Sockets General Purpose Relay Socket, Panel Mount

EATON #D7PA7

General Purpose Relay Socket, Panel Mount

SKU #78211422810
Manufacturer Series: D7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay Socket
Poles: 4
Mounting: Panel

The D7 series is a cost effective control relay with high dielectric strength and high current-carrying capacity.

Additional Info: Contact Rating: 10A, 250Vac, 125Vdc