General Purpose Relay Socket, DIN Rail or Panel Mount

SKU: 78668510731
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay Socket
Mounting: DIN Rail or Panel
Terminal Type: Screw w/Clamp
Manufacturer Series: D2
The D2 Series is a compact line of relays with quick response time and long life.
Additional Info: Dimensions: 2.40 x 1.57 x 1.18 in., Electrical Rating: 10A, 300 V, Module Size: B, Enclosure: IP20, Wire Size: (2) 12/14 AWG