Menu Search
Relay and Timer Bases-Sockets General Purpose Relay Socket, Chassis Mount
EATON #D5PA3L

General Purpose Relay Socket, Chassis Mount

SKU # 78211360248 Manufacturer Series: D5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Relay Socket
Mounting: Chassis
Terminal Type: Solder

The D5 series is rated at 16A and is available in full featured and plain cover styles.

Additional Info: Dimensions: 2.03 x 0.63 x 1.37 in., Electrical Rating: 15A, 300 V, Wire Size: 16 AWG