Menu Search
EATON #D26MBR

Base Assembly, Relay, 4 Poles, 12V at 60Hz Coil

SKU # 78211344743 Manufacturer Series: D26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay Socket
Poles: 4
Terminal Type: Screw

Additional Info: Dimensions: 4.00 x 2.38 x 3.57 in., Coil Voltage: 12V at 60Hz, Zero Blank Cavities