AUTOMATIC TIMING & CONTROL #8256900

General Purpose Relay Socket, 11-Blade Panel Mount

SKU: 78153592103
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Relay Socket
Socket Configuration: 11-Blade
Poles: 2
Mounting: Panel
Construction: Standard
Terminal Type: Surface
Manufacturer Series: 328E Series
Description
Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 11-Blade; Poles - 2; Mounting - Panel; Construction - Standard; Terminal Type - Surface; Additional Information - Application: 328E Series Timing relays. Included: Hold down clips; Manufacturer Series - 328E Series
Additional Info: Application: 328E Series Timing relays. Included: Hold down clips