Menu Search
Relay Interface Cards Relay Card, 200mA, (4) SPDT, X-Slot Mount, For Status Monitoring and Remote UPS Shutdown
EATON #1018460

Relay Card, 200mA, (4) SPDT, X-Slot Mount, For Status Monitoring and Remote UPS Shutdown

SKU # 74317201669 Manufacturer Series: 5RL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: UPS Relay Module
Application: Status Monitoring and Remote UPS Shutdown
Mounting: X-Slot
Contact Configuration: (4) SPDT
Amps: 1A/30V AC

Relay Interface Cards: Type - UPS Relay Module; Application - Status Monitoring and Remote UPS Shutdown; Mounting - X-Slot; Contact Configuration - (4) SPDT; Amps - 1A/30VAC, 200mA/60VDC; Additional Information - Output: Isolated from all other UPS circuits. NO & NC contacts user selectable; Manufacturer Series - 5RL

Additional Info: Output: Isolated from all other UPS circuits. NO & NC contacts user selectable