Menu Search
Relay Expansion Modules Digital I/O Expansion Module 2 I/O 8A

EATON #EZ202-RE

Digital I/O Expansion Module 2 I/O 8A

SKU #78211634189
Manufacturer Series: EZ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Digital I/O Expansion Module
Number of I/O: 2
Outputs: (2) Relay
Current: 8A
Mounting: DIN Rail

PLC Relay Expansion Modules: Type - Digital I/O Expansion Module; Number of I/O - 2; Outputs - (2) Relay; Current - 8A; Mounting - DIN Rail; Additional Information - Degree Of Protections : IP20; Manufacturer Series - EZ

Additional Info: Degree Of Protections : IP20