EATON #ETR-5000A2BA0

Transformer Protection Relay 17 I/O 48-230V AC/24-270V DC 5A Output

SKU: 78668555305
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Transformer Protection Relay
Number of I/O: 17
Inputs: (8) 270/300V AC/DC
Outputs: (9) Relay
Front Configuration: Display with Buttons
Clock: With Clock
Supply Voltage: 48-230V AC/24-270V DC
Current: 5A Output
Mounting: Standard Mount
Manufacturer Series: ETR-5000
Description
Eaton ETR-5000 transformer protection relay has been designed for maximum user flexibility and simplicity. Multiple current inputs provide primary protection, control and back-up protection of transformers, including current differential, restricted groun
Additional Info: W1 Ground Current: 5A/1A, W2 Ground Current: 0.5A/0.1A, Modbus-RTU(RS-485) Communication, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), Protection: IP54, IP30, Frequency Range: 50/60 Hz