Menu Search

EATON #ETR-5000A0BB0

Transformer Protection Relay 17 I/O 48-230V AC/24-270V DC 5A Output

SKU #78668555283
Manufacturer Series: ETR-5000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Transformer Protection Relay
Number of I/O: 17
Inputs: (8) 270/300V AC/DC
Outputs: (9) Relay
Front Configuration: Display with Buttons
Clock: With Clock
Supply Voltage: 48-230V AC/24-270V DC
Current: 5A Output
Mounting: Standard Mount

Eaton ETR-5000 transformer protection relay has been designed for maximum user flexibility and simplicity. Multiple current inputs provide primary protection, control and back-up protection of transformers, including current differential, restricted groun

Additional Info: W1/W2 Ground Current: 5A/1A, Modbus-RTU(RS-485) Communication, Conformal Coated Circuit Boards, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), Protection: IP54, IP30, Frequency Range: 50/60 Hz