Menu Search
EATON #EGR-5000A0HA0

Programmable Relay 25 I/O 40-250V AC, 19-300V DC 5A Output

SKU # 78668553251 Manufacturer Series: EGR-5000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Programmable Relay
Number of I/​O: 25
Inputs: (16) Digital
Outputs: 9
Front Configuration: Display with Buttons
Clock: With Clock
Supply Voltage: 40-250V AC, 19-300V DC
Current: 5A Output
Mounting: Standard

The Eaton's EGR-5000 generator protection relay has been designed for maximum user flexibility and simplicity. The EGR-5000 provides comprehensive protection, metering and monitoring for generators of any size operating at 50 or 60 Hz. The base relay includes all the standard protection and metering functions.

Additional Info: Communication Options: IEC-61850 (Goose), Operating Temperature: -20 Deg C to 60 Deg C, Height x Width x Depth: 8.05 x 9.72 x 8.70 in.