Menu Search
Relay Base Modules Progammable Relay 20 I/O 24V DC 8A Output

EATON #EZ721-DC-TC

Progammable Relay 20 I/O 24V DC 8A Output

SKU #78211634172
Manufacturer Series: EZ Series Intelligent Relay
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Progammable Relay
Number of I/O: 20
Inputs: (12) 24V DC (4) Analog
Outputs: (8) Transistor
Front Configuration: Display with Buttons
Clock: With Clock
Supply Voltage: 24V DC
Current: 8A Output
Mounting: DIN Rail