Menu Search
Relay Base Modules Progammable Relay 18 I/O 24V DC 8A Output

EATON #EZ819-DC-RCX

Progammable Relay 18 I/O 24V DC 8A Output

SKU #78211634197
Manufacturer Series: EZ Series Intelligent Relay
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Progammable Relay
Number of I/O: 18
Inputs: (12) 24V DC (4) Analog
Outputs: (6) Relay
Front Configuration: Blank
Clock: With Clock
Supply Voltage: 24V DC
Current: 8A Output
Mounting: DIN Rail

PLC Relay Base Modules: Type - Progammable Relay; Number of I/O - 18; Inputs - (12) 24V DC (4) Analog; Outputs - (6) Relay; Front Configuration - Blank; Clock - With Clock; Supply Voltage - 24V DC; Current - 8A Output; Mounting - DIN Rail; Manufacturer Series - EZ Series Intelligent Relay