Menu Search
EATON #EZ512-AC-RCX

Progammable Relay 12 I/O 100-240V AC 8A Output

SKU # 78211634156 Manufacturer Series: EZ Series Intelligent Relay
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Progammable Relay
Number of I/​O: 12
Inputs: (8) 110-240V AC
Outputs: (4) Relay
Front Configuration: Blank
Clock: With Clock
Supply Voltage: 100-240V AC
Current: 8A Output
Mounting: DIN Rail

PLC Relay Base Modules: Type - Progammable Relay; Number of I/O - 12; Inputs - (8) 110-240V AC; Outputs - (4) Relay; Front Configuration - Blank; Clock - With Clock; Supply Voltage - 100-240V AC; Current - 8A Output; Mounting - DIN Rail; Manufacturer Series - EZ Series Intelligent Relay